Shaft Collar DIN705, Form:A Grub Screw With Slot, Steel Bright 15X25, B=12
- Mfr # K0406.101501
- Zoro # G602083132
product price:Â
$
2.55
/ea
Sold in multiples of 4 for
$10.20
Key Features
Collar Material
Carbon Steel
Collar Width
12 mm
Shaft Locking Type
Set Screw Locking
Collar Construction
1-Piece
Thread Direction
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0406.101501
- Zoro #
- G602083132
- UPC #
- -
- Country of Origin
- Germany
- Collar Material
- Carbon Steel
- Shaft Locking Type
- Set Screw Locking
- Collar Construction
- 1-Piece
- Thread Direction
- No Thread
- Bore Type
- Round
- System of Measurement
- Metric
Dimensions
- Collar Width
- 12 mm
- Collar Outside Diameter
- 25 mm
- For Shaft Diameter
- 15 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.