Shop KIPP
See all product information
Create Account
Shaft Collar DIN705, Form:A Grub Screw With Slot, Steel Bright 70X100, B=20
- Mfr # K0406.107001
- Zoro # G602083262
product price:Â
$
33.15
/ea
Key Features
Collar Outside Diameter
100 mm
Shaft Locking Type
Set Screw Locking
Collar Construction
1-Piece
Collar Material
Carbon Steel
Collar Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0406.107001
- Zoro #
- G602083262
- UPC #
- -
- Country of Origin
- Germany
- Shaft Locking Type
- Set Screw Locking
- Collar Construction
- 1-Piece
- Collar Material
- Carbon Steel
- System of Measurement
- Metric
- Thread Direction
- No Thread
- Bore Type
- Round
Dimensions
- Collar Outside Diameter
- 100 mm
- Collar Width
- 20 mm
- For Shaft Diameter
- 70 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.