
Shaft Collar DIN705, Form:E Grub Screw With Hexagon Socket, Stainless Steel Bright 14X25, B=12
Mfr # K0406.301402
Zoro # G002083350
product price:Â $6.85
/ea
Sold in multiples of 2 for $13.70
Key Features
Material
Stainless Steel
Outside Dia.
25 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0406.301402
Zoro #
G002083350
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
25 mm
Details
Material
Stainless Steel
Item
Shaft Collar
System of Measurement
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.