
Shaft Collar DIN705, Form:E Grub Screw With Hexagon Socket, Stainless Steel Bright 55X80, B=18
Mfr # K0406.305502
Zoro # G702083100
product price:Â $53.49
/eaKey Features
Material
Stainless Steel
Outside Dia.
80 mm
Width
55 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0406.305502
Zoro #
G702083100
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
80 mm
Width
55 mm
Details
Material
Stainless Steel
System of Measurement
Metric
Item
Shaft Collar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.