
Shaft Collar DIN705, Form:E Grub Screw With Hexagon Socket, Stainless Steel Bright 60X90, B=20
Mfr # K0406.306002
Zoro # G002083114
product price:Â $82.65
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Outside Dia.
90 mm
Item - Shaft Collars
Shaft Collar
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0406.306002
Zoro #
G002083114
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
90 mm
Details
Material
Stainless Steel
Item - Shaft Collars
Shaft Collar
Measurement Type
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.