
Shaft Collar DIN705, Form:E Grub Screw With Hexagon Socket, Stainless Steel Bright 90X125, B=22
Mfr # K0406.309002
Zoro # G202083211
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Outside Dia.
125 mm
Width
90 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0406.309002
Zoro #
G202083211
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
125 mm
Width
90 mm
Details
Material
Stainless Steel
Item
Shaft Collar
System of Measurement
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.