Sheet Metal Screw, M6 x 22.1 mm, Black Oxide Steel Flange Hex Head Slotted Drive

  • Mfr # K0704.06

  • Zoro # G602209990


product price:  $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Flange Hex Head
Slotted Drive
System of Measurement
Metric
Fastener Length
22.1 mm
Material
Steel
Finish
Black Oxide
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0704.06
Zoro #
G602209990
UPC #
-
Country of Origin
Germany

Dimensions

Screw Size
M6
Fastener Length
22.1 mm
Head Height
3.1 mm
Head Dia.
13 mm

Details

System of Measurement
Metric
Head Type
Flange Hex
Drive
Slotted
Material
Steel
Finish
Black Oxide
Materials for Use With
Metal
Item
Sheet Metal Screw
Standards
DIN923
Application
For use with captive C-washers K0703

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products