
Sheet Metal Screw, M8 x 26.8 mm, Black Oxide Steel Flange Hex Head Slotted Drive
Mfr # K0704.08
Zoro # G902210009
product price:Â $5.39
/ea
Sold in multiples of 2 for $10.78
Key Features
Flange Hex Head
Slotted Drive
System of Measurement
Metric
Fastener Length
26.8 mm
Material
Steel
Finish
Black Oxide
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0704.08
Zoro #
G902210009
UPC #
-
Country of Origin
Germany
Dimensions
Screw Size
M8
Fastener Length
26.8 mm
Head Height
3.8 mm
Head Dia.
16 mm
Details
System of Measurement
Metric
Head Type
Flange Hex
Drive
Slotted
Material
Steel
Finish
Black Oxide
Materials for Use With
Metal
Item
Sheet Metal Screw
Standards
DIN923
Application
For use with captive C-washers K0703
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.