
Shoulder Screw, M10 Thr Sz, 16 mm Thr Lg, 50 mm Shoulder Lg, Stainless Steel
Mfr # K0705.112X50
Zoro # G202083266
product price:Â $14.59
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M10
Shoulder Diameter
12 mm
Material
Stainless Steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0705.112X50
Zoro #
G202083266
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10
Shoulder Diameter
12 mm
Shoulder Length
50 mm
Head Diameter
18 mm
Head Height
9 mm
Thread Length
16 mm
Diameter Thread Size
M10
Shoulder Length Tolerance
+/- 0.25
Width
6 mm
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Bright
Item
Shoulder Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.