
Shoulder Screw, M12 Thr Sz, 20.5 mm Thr Lg, 50 mm Shoulder Lg, Steel
Mfr # K0706.13X50
Zoro # G702065366
product price:Â $3.95
/ea
Sold in multiples of 3 for $11.85
Key Features
Hex Head
System of Measurement
Metric
Thread Size
M12
Shoulder Diameter
13 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0706.13X50
Zoro #
G702065366
UPC #
-
Country of Origin
India
Dimensions
Thread Size
M12
Shoulder Diameter
13 mm
Shoulder Length
50 mm
Head Diameter
19.85 mm
Head Height
7.5 mm
Thread Length
20.5 mm
Diameter Thread Size
M12
Shoulder Length Tolerance
-1
Width
19 mm
Details
System of Measurement
Metric
Head Type
Hex
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.