
Shoulder Screw, M12 Thr Sz, 22.5 mm Thr Lg, 100 mm Shoulder Lg, Steel
Mfr # K0706.13X100
Zoro # G102065218
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Hex Head
System of Measurement
Metric
Thread Size
M12
Shoulder Diameter
13 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0706.13X100
Zoro #
G102065218
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M12
Shoulder Diameter
13 mm
Shoulder Length
100 mm
Head Diameter
19.85 mm
Head Height
7.5 mm
Thread Length
22.5 mm
Diameter Thread Size
M12
Shoulder Length Tolerance
-1
Width
19 mm
Details
System of Measurement
Metric
Head Type
Hex
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.