Shoulder Screw, M16 Thr Sz, 25 mm Thr Lg, 70 mm Shoulder Lg, Steel

  • Mfr # K0706.17X70

  • Zoro # G302065506


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Hex Head
System of Measurement
Metric
Thread Size
M16
Shoulder Diameter
17 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0706.17X70
Zoro #
G302065506
UPC #
-
Country of Origin
India

Dimensions

Thread Size
M16
Shoulder Diameter
17 mm
Shoulder Length
70 mm
Head Diameter
26.17 mm
Head Height
10 mm
Thread Length
25 mm
Diameter Thread Size
M16
Width
24 mm
Shoulder Length Tolerance
-1

Details

System of Measurement
Metric
Head Type
Hex
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products