
Shoulder Screw, M24 Thr Sz, 36.5 mm Thr Lg, 120 mm Shoulder Lg, Steel
Mfr # K0706.25X120
Zoro # G902065654
product price:Â $13.15
/eaKey Features
Hex Head
System of Measurement
Metric
Thread Size
M24
Shoulder Diameter
39.35 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0706.25X120
Zoro #
G902065654
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M24
Shoulder Diameter
39.35 mm
Shoulder Length
120 mm
Head Diameter
39.35 mm
Head Height
15 mm
Thread Length
36.5 mm
Width
36 mm
Shoulder Length Tolerance
-1
Diameter Thread Size
M24
Details
System of Measurement
Metric
Head Type
Hex
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.