
Shoulder Screw, M24 Thr Sz, 36.5 mm Thr Lg, 70 mm Shoulder Lg, Steel
Mfr # K0706.25X70
Zoro # G402065642
product price:Â $10.95
/eaKey Features
Hex Head
System of Measurement
Metric
Thread Size
M24
Shoulder Diameter
39.35 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0706.25X70
Zoro #
G402065642
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M24
Shoulder Diameter
39.35 mm
Shoulder Length
70 mm
Head Diameter
39.35 mm
Head Height
15 mm
Thread Length
36.5 mm
Diameter Thread Size
M24
Width
36 mm
Shoulder Length Tolerance
-1
Details
System of Measurement
Metric
Head Type
Hex
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.