
Shoulder Screw, M4 Thr Sz, 8 mm Thr Lg, 30 mm Shoulder Lg, Stainless Steel
Mfr # K0705.105X30
Zoro # G702083124
product price:Â $9.89
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M4
Shoulder Diameter
5 mm
Material
Stainless Steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0705.105X30
Zoro #
G702083124
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M4
Shoulder Diameter
5 mm
Shoulder Length
30 mm
Head Diameter
9 mm
Head Height
4 mm
Thread Length
8 mm
Shoulder Length Tolerance
+/- 0.25
Width
2.5 mm
Diameter Thread Size
M4
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Bright
Item
Shoulder Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.