Shoulder Screw, M8 Thr Sz, 13 mm Thr Lg, 40 mm Shoulder Lg, Stainless Steel

  • Mfr # K0705.10X40

  • Zoro # G602083071


product price:  $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M8
Shoulder Diameter
10 mm
Shoulder Length
40 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0705.10X40
Zoro #
G602083071
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Shoulder Diameter
10 mm
Shoulder Length
40 mm
Head Diameter
16 mm
Head Height
7 mm
Thread Length
13 mm
Width
5 mm
Diameter Thread Size
M8
Shoulder Length Tolerance
+/- 0.25

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Bright
Item
Shoulder Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.