
Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 40 mm Shoulder Lg, Steel
Mfr # K0706.09X40
Zoro # G202065620
product price:Â $2.95
/ea
Sold in multiples of 4 for $11.80
Key Features
Hex Head
System of Measurement
Metric
Thread Size
M8
Shoulder Diameter
9 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0706.09X40
Zoro #
G202065620
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8
Shoulder Diameter
9 mm
Shoulder Length
40 mm
Head Diameter
14.38 mm
Head Height
5.3 mm
Thread Length
14.5 mm
Shoulder Length Tolerance
-1
Width
13 mm
Diameter Thread Size
M8
Details
System of Measurement
Metric
Head Type
Hex
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.