Sight Plug
- Mfr # K0246.29012
- Zoro # G102489953
product price:Â
$
10.99
/ea
Key Features
Maximum Operating Pressure
20 bar
Maximum Operating Temperature
150 Degrees C
Resistance Properties
Temperature Resistant
Connection Type
Pipe Threads
Seal Material
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0246.29012
- Zoro #
- G102489953
- UPC #
- 4059245191512
- Country of Origin
- Italy
- Maximum Operating Pressure
- 20 bar
- Maximum Operating Temperature
- 150 Degrees C
- Resistance Properties
- Temperature Resistant
- Connection Type
- Pipe Threads
- Seal Material
- Viton
- For Fluid Type
- Oil
- For Liquid Clarity
- Clear
- Body Material
- Aluminum
- Window Material
- Glass
- Window Features
- Reflector
- Item
- Oil Level Sight Plug
- Standards
- RoHS
Dimensions
- Flange Diameter
- 29.5 mm
- Thread Size
- G1/2
- Hex Width
- 27 mm
Description
Oil Level Sight Plug, Body Material Aluminum, Connection Type Pipe Threads, Window Material Glass, Seal Material Viton, Window Features Reflector, For Liquid Clarity Clear, For Fluid Type Oil, Thread Size G1/2, Hex Width 27 mm, Flange Diameter 29.5 mm, Maximum Operating Pressure 20 bar, Maximum Operating Temperature 150 Degrees C, Resistance Properties Temperature Resistant, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.