Sight Plug
- Mfr # K0246.34034
- Zoro # G802490013
product price:Â
$
12.99
/ea
Key Features
Material
Aluminum
Type
Oil Level Sight Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0246.34034
- Zoro #
- G802490013
- UPC #
- 4059245191536
- Country of Origin
- Italy
Details
- Material
- Aluminum
- Type
- Oil Level Sight Glass
Description
Oil Level Sight Plug, Body Material Aluminum, Connection Type Pipe Threads, Window Material Glass, Seal Material Viton, Window Features Reflector, For Liquid Clarity Clear, For Fluid Type Oil, Thread Size G3/4, Hex Width 32 mm, Flange Diameter 34.5 mm, Maximum Operating Pressure 20 bar, Maximum Operating Temperature 150 Degrees C, Resistance Properties Temperature Resistant, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.