Sight Plug
- Mfr # K0445.2362615
- Zoro # G002083688
product price:Â
$
3.69
/ea
Key Features
Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0445.2362615
- Zoro #
- G002083688
- UPC #
- 4059245191277
- Country of Origin
- Italy
- Item
- Oil Level Sight Glass
- Material
- Thermoplastic
Description
Threaded Oil Level Sight Plug, Body Material Polyamide, Connection Type Pipe Threads, Seal Material NBR, Window Features Reflector, For Fluid Type Oil, Thread Size M26-1.5, Hex Width 30 mm, Window Diameter 21 mm, Flange Diameter 36 mm, Maximum Operating Temperature 90 Degrees C, Resistance Properties Solvent Resistant, Temperature Resistant, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.