Sight Plug
- Mfr # K0446.3026
- Zoro # G302083609
product price:Â
$
3.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0446.3026
- Zoro #
- G302083609
- UPC #
- 4059245191352
- Country of Origin
- Italy
Description
Press-Fit Oil Level Sight Plug, Body Material Polyamide, Connection Type Press Fit, Seal Material NBR, Window Features Reflector, For Fluid Type Oil, Thread Gender Not Applicable, Thread Size Not Applicable, For Hole Diameter 26 mm, Thread Type Not Applicable, Window Diameter 20 mm, Flange Diameter 30 mm, Maximum Operating Temperature 90 Degrees C, Resistance Properties Temperature Resistant, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.