Sight Plug
- Mfr # K0448.24038
- Zoro # G802204054
product price:Â
$
4.15
/ea
Key Features
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0448.24038
- Zoro #
- G802204054
- UPC #
- 4059245191444
- Country of Origin
- Italy
- Item
- Oil Level Sight Glass
- Material
- Aluminum
Description
Oil Level Sight Plug, Body Material Aluminum, Connection Type Pipe Threads, Window Material Polyamide, Window Features Reflector, For Fluid Type Oil, Water, Thread Size G3/8, Hex Width 22 mm, Window Diameter 12 7/10 mm, Flange Diameter 24.1 mm, Maximum Operating Pressure 10 bar, Resistance Properties Temperature Resistant, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.