Zoro Homepage

Six Lobe Knobs with internal thread, inch

  • Mfr # K0184.831A5

  • Zoro # G4719078


product price: $25.75
/ea

Key Features

Material
Duroplast/Steel
Inside Diameter
1/2 in
Finish
Black Oxide/Polished
Measurement Type
Inch
Diameter
83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0184.831A5
Zoro #
G4719078
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
1/2 in
Diameter
83 mm

Details

Material
Duroplast/Steel
Finish
Black Oxide/Polished
Measurement Type
Inch
Style
Tapped Hole

Description

Handwheel D1=83 Internal Thread D2=1/2-13, Thermoset, Without Grip. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.