SOCKET HEAD SCREW WITH HEXAGON SOCKET, DIN EN ISO4762 M03X10, STEEL 8.8 GALVANIZED

  • Mfr # K0869.403X10

  • Zoro # G516333378


product price: $0.26
/ea
Sold in multiples of 32 for $8.32

Key Features

Material
Steel
Finish
Galvanized
Fastener Length
10 mm
Thread Size
M3
Standards
ISO 4762
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0869.403X10
Zoro #
G516333378
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
10 mm
Thread Size
M3

Details

Material
Steel
Finish
Galvanized
Item
Socket Head Cap Screw
Standards
ISO 4762
Material Grade/Class
Class 8.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.