SOCKET HEAD SCREW WITH HEXAGON SOCKET, DIN EN ISO4762 M03X16, STEEL 10.9 BRIGHT BLACK

  • Mfr # K0869.303X16

  • Zoro # G716333390


product price:  $0.47
/ea
Sold in multiples of 18 for $8.46

Key Features

Standards
ISO 4762
Thread Size
M3
Material Grade/Class
Class 10.9
Fastener Length
16 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0869.303X16
Zoro #
G716333390
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M3
Fastener Length
16 mm

Details

Item
Socket Head Cap Screw
Standards
ISO 4762
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.