SOCKET HEAD SCREW WITH HEXAGON SOCKET, DIN EN ISO4762 M03X18, STEEL 8.8 BRIGHT BLACK

  • Mfr # K0869.03X18

  • Zoro # G616333377


product price: $0.23
/ea
Sold in multiples of 36 for $8.28

Key Features

Standards
ISO 4762
Material Grade/Class
Class 8.8
Thread Size
M3
Fastener Length
18 mm
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0869.03X18
Zoro #
G616333377
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M3
Fastener Length
18 mm

Details

Standards
ISO 4762
Material Grade/Class
Class 8.8
Item
Socket Head Cap Screw
Finish
Black Oxide
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.