Shop KIPP
See all product information
Create Account
SOCKET HEAD SCREW WITH HEXAGON SOCKET, DIN EN ISO4762 M03X18, STEEL 8.8 GALVANIZED
- Mfr # K0869.403X18
- Zoro # G216333371
product price:Â
$
0.26
/ea
Sold in multiples of 32 for
$8.32
Key Features
Thread Size
M3
Material
Steel
Finish
Galvanized
Standards
ISO 4762
Fastener Length
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0869.403X18
- Zoro #
- G216333371
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Galvanized
- Standards
- ISO 4762
- Material Grade/Class
- Class 8.8
Dimensions
- Thread Size
- M3
- Fastener Length
- 18 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.