SOCKET HEAD SCREW WITH HEXAGON SOCKET, DIN EN ISO4762 M03X20, STEEL 10.9 BRIGHT BLACK
- Mfr # K0869.303X20
- Zoro # G916333367
product price:Â
$
0.47
/ea
Sold in multiples of 18 for
$8.46
Key Features
Thread Size
M3
Material
Steel
Finish
Black Oxide
Standards
ISO 4762
Material Grade/Class
Class 10.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0869.303X20
- Zoro #
- G916333367
- UPC #
- -
- Country of Origin
- French Polynesia
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Black Oxide
- Standards
- ISO 4762
- Material Grade/Class
- Class 10.9
Dimensions
- Thread Size
- M3
- Fastener Length
- 20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.