Shop KIPP
See all product information
Create Account
Split Spring Pin Steel
- Mfr # K1069.6
- Zoro # G302204158
product price:Â
$
3.95
/ea
Sold in multiples of 3 for
$11.85
Key Features
Pin Item
Pin for magnetic bush
System of Measurement
Metric
Spring Pin Type
Ball lock pin
Pin Diameter
4 mm
Basic Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1069.6
- Zoro #
- G302204158
- UPC #
- -
- Country of Origin
- Japan
- Item
- Pin for magnetic bush
- Pin Item
- Pin for magnetic bush
- System of Measurement
- Metric
- Spring Pin Type
- Ball lock pin
- Basic Material
- Steel
- Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.