Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger Heavy Spring Force D=5/8-11 L=24, Stainless Steel, Comp: Ball Stainless Steel

  • Mfr # K0310.2A6

  • Zoro # G3614722


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Material
Stainless Steel
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0310.2A6
Zoro #
G3614722
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/8"-11

Details

Item
Stainless steel spring plunger
Material
Stainless Steel

Description

Spring Plungr,Ss,Ball,Slotted,5/8-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.