Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger Heavy Spring Force D=M03 L=7, Steel, Comp: Ball Steel

  • Mfr # K0309.203

  • Zoro # G6015363


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Type
Spring Plunger
Material
Steel
Plunger Length
7 mm
Thread Size
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0309.203
Zoro #
G6015363
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Length
7 mm
Thread Size
1.5 mm

Details

Item
Steel spring plunger
Type
Spring Plunger
Material
Steel

Description

Spring Plunger,Ball,Slotted,M3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.