Zoro Homepage

Spring Plunger Heavy Spring Force D=M05 L=12, Steel, Comp: Ball Steel

  • Mfr # K0309.205

  • Zoro # G6015415


product price: $1.69
/ea
Sold in multiples of 4 for $6.76

Key Features

Type
Spring Plunger
Material
Steel
Plunger Length
12 mm
Thread Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0309.205
Zoro #
G6015415
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Length
12 mm
Thread Size
3 mm

Details

Item
Steel spring plunger
Type
Spring Plunger
Material
Steel

Description

Spring Plunger,Ball,Slotted,M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.