Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger Intensified Spring Force D=M05 L=18, Steel, Comp: Pin Steel

  • Mfr # K0317.205

  • Zoro # G3613356


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Material
Steel
Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0317.205
Zoro #
G3613356
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5

Details

Item
Steel spring plunger
Material
Steel

Description

Spring Plunger,Pin,Hex Socket,M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.