Spring Plunger Intensified Spring Force, Long-Lok D=M08 L=18, Body & Ball Stainless Steel

  • Mfr # K0326.208

  • Zoro # G1950357


product price:  $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Type
LONG-LOK
Material
Stainless Steel/Nylon
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0326.208
Zoro #
G1950357
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8

Details

Item
Stainless spring plunger with threadlock
Type
LONG-LOK
Material
Stainless Steel/Nylon

Description

Spring Plunger Ss,Ball/Hex,Long-Lok M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.