Zoro Homepage

Spring Plunger Light Spring Force, Long-Lok D=3/8-16 L=19, Steel, Comp: Pin Steel

  • Mfr # K0323.1A4

  • Zoro # G3607984


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Type
LONG-LOK
Material
Steel/Nylon
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0323.1A4
Zoro #
G3607984
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/8"-16

Details

Item
Steel spring plunger with threadlock
Type
LONG-LOK
Material
Steel/Nylon

Description

Spring Plunger,Pin,Long-Lok,3/8-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.