Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Push Fit, D=10 L=22, Stainless Steel, Long Version, Ball: Stainless Steel

  • Mfr # K0333.110

  • Zoro # G3467643


product price: $3.85
/ea
Sold in multiples of 2 for $7.70

Key Features

Type
Push Fit Extended
Material
Stainless Steel
Thread Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0333.110
Zoro #
G3467643
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
10 mm

Details

Item
Stainless push fit plunger
Type
Push Fit Extended
Material
Stainless Steel

Description

Spring Plunger,Push Fit,Ss Ball,10 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.