Zoro Homepage

Spring Plunger, Push Fit, D=6 L=14, Stainless Steel, Long Version, Ball: POM Plastic

  • Mfr # K0333.406

  • Zoro # G3466548


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Type
Push Fit Extended
Material
Stainless Steel/POM
Thread Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0333.406
Zoro #
G3466548
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
6 mm

Details

Item
Stainless push fit plunger
Type
Push Fit Extended
Material
Stainless Steel/POM

Description

Spring Plunger,Push Fit,Pom Ball,6 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.