Spring Plunger, Push Fit, D=6 L=14, Stainless Steel, Long Version, Ball: Stainless Steel

  • Mfr # K0333.106

  • Zoro # G3458333


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Type
Push Fit Extended
Material
Stainless Steel
Thread Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0333.106
Zoro #
G3458333
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
6 mm

Details

Item
Stainless push fit plunger
Type
Push Fit Extended
Material
Stainless Steel

Description

Spring Plunger,Push Fit,Ss Ball,6 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.