Zoro Homepage

Spring Plunger, Push Fit, Plastic D=10 L=13, 5, Ball: Stainless Steel

  • Mfr # K0334.10

  • Zoro # G1950987


product price: $1.95
/ea
Sold in multiples of 4 for $7.80

Key Features

Type
Push Fit
Material
Thermoplastic/Stainless Steel
Thread Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0334.10
Zoro #
G1950987
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
10 mm

Details

Item
Plastic push fit plunger
Type
Push Fit
Material
Thermoplastic/Stainless Steel

Description

Spring Plunger Push Fit,Plastic,10 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.