Zoro Homepage

Spring Plunger, Push Fit, Plastic D=5 L=6, Ball: POM Plastic

  • Mfr # K0334.205

  • Zoro # G1950628


product price: $0.96
/ea
Sold in multiples of 7 for $6.72

Key Features

Type
Push Fit
Material
Thermoplastic/POM
Thread Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0334.205
Zoro #
G1950628
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5 mm

Details

Item
Plastic push fit plunger
Type
Push Fit
Material
Thermoplastic/POM

Description

Spring Plunger Push Fit,Plastic,5 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.