Zoro Homepage

Spring Plunger, Standard Spring Force D=1/2-13 L=22, Steel, Comp: Ball Steel

  • Mfr # K0309.A5

  • Zoro # G6014164


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Material
Steel
Thread Size
1/2in-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0309.A5
Zoro #
G6014164
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/2in-13

Details

Item
Steel spring plunger
Material
Steel

Description

Spring Plunger,Ball,Slotted,1/2-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.