Zoro Homepage

Spring Plunger Standard Spring Force D=1/4-20 L=14, Stainless Steel, Pin Stainless Steel

  • Mfr # K0314.A2

  • Zoro # G3607966


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Material
Stainless Steel
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0314.A2
Zoro #
G3607966
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/4"-20

Details

Item
Stainless steel spring plunger
Material
Stainless Steel

Description

Spring Plunger,Ss,Pin,Slotted,1/4-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.