Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger Standard Spring Force D=1/4-20 L=15, Stainless Steel, Ball Stainless Steel

  • Mfr # K0316.A2

  • Zoro # G3606058


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Material
Stainless Steel
Thread Size
1/4in-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0316.A2
Zoro #
G3606058
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/4in-20

Details

Item
Stainless steel spring plunger
Material
Stainless Steel

Description

Spring Plunger,Ss,Ball,Hex,1/4-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.