Zoro Homepage

Spring Plunger Standard Spring Force D=1/4-28 L=15, Steel, Comp: Ball Steel

  • Mfr # K0315.AJ

  • Zoro # G6015257


product price: $3.25
/ea
Sold in multiples of 25 for $81.25

Key Features

Material
Steel
Thread Size
1/4in-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0315.AJ
Zoro #
G6015257
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/4in-28

Details

Item
Steel spring plunger
Material
Steel

Description

Spring Plunger,Ball,Hex Drive,1/4-28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.