Zoro Homepage

Spring Plunger Standard Spring Force D=1/4-28 L=20, Stainless Steel, Long-Lok, Comp: Pin Pom

  • Mfr # K0330.AJ

  • Zoro # G3603967


product price: $9.89
/ea
Sold in multiples of 5 for $49.45

Key Features

Type
LONG-LOK
Material
Stainless Steel/POM
Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0330.AJ
Zoro #
G3603967
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/4"-28

Details

Item
Stainless plunger with threadlock
Type
LONG-LOK
Material
Stainless Steel/POM

Description

Spring Plungr,Ss,Pin Pom,L-Lok 1/4-28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.