Zoro Homepage

Spring Plunger Standard Spring Force D=5/8-11 L=33, Stainless Steel, Ball Stainless Steel

  • Mfr # K0316.A6

  • Zoro # G3607056


product price: $21.15
/ea
Sold in multiples of 5 for $105.75

Key Features

Material
Stainless Steel
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0316.A6
Zoro #
G3607056
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/8"-11

Details

Item
Stainless steel spring plunger
Material
Stainless Steel

Description

Spring Plunger,Ss,Ball,Hex,5/8-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.