Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, Standard Spring Force D=8-36 L=9, Steel, Comp: Ball Steel

  • Mfr # K0309.AG

  • Zoro # G6015573


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Material
Steel
Thread Size
#8-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0309.AG
Zoro #
G6015573
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
#8-36

Details

Item
Steel spring plunger
Material
Steel

Description

Spring Plunger,Ball,Slotted,8-36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.