Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger Standard Spring Force D=M04, L=9, Steel, Comp: Pin Steel

  • Mfr # K0313.04

  • Zoro # G3605333


product price: $1.95
/ea
Sold in multiples of 4 for $7.80

Key Features

Material
Steel
Thread Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0313.04
Zoro #
G3605333
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4

Details

Item
Steel spring plunger
Material
Steel

Description

Spring Plunger,Pin,Slotted,M4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.