Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger Standard Spring Force, Long-Lok D=10-32 L=18, Steel, Comp: Pin POM Plastic

  • Mfr # K0328.A1

  • Zoro # G6013358


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Material
Steel/Nylon
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0328.A1
Zoro #
G6013358
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
#10-32

Details

Item
Steel spring plunger with threadlock
Material
Steel/Nylon

Description

Spring Plunger,Pin Pom,Long-Lok 10-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.