Zoro Homepage

Spring Plunger Standard Spring Force, Long-Lok D=1/2-13 L=28, Steel, Comp: Pin POM Plastic

  • Mfr # K0328.A5

  • Zoro # G3610197


product price: $13.89
/ea

Key Features

Type
LONG-LOK
Material
Steel/Nylon
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0328.A5
Zoro #
G3610197
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13

Details

Item
Steel spring plunger with threadlock
Type
LONG-LOK
Material
Steel/Nylon

Description

Spring Plunger,Pin Pom,Long-Lok 1/2-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.